missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Chase Support Assembly
Description
- Assembly is height adjustable
Spécifications
Spécifications
| Weight (Metric) | 2.0 kg |
| Width (English) | 2 in. |
| Width (Metric) | 5.1 cm |
| Height (Metric) | 68.6 to 78.7 cm |
| Depth (Metric) | 17.8 cm |
| Depth (English) | 7 in. |
| Height (English) | 27 to 31 in. |
| Material | Steel |