missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Kimble™ Pasteur Transfer Pipets
Disposable
$78.58 - $564.39
Specifications
| Certifications/Compliance | USP type 1, ASTM E438, type 1, Class A |
|---|---|
| Diameter (English) Inner | Tip Opening: 0.043 in. |
| Diameter (English) Outer | 0.275 in. |
| Diameter (Metric) Inner | Tip Opening: 0.11 cm |
| Diameter (Metric) Outer | 0.7 cm |
| Catalog Number | Mfr. No. | Length (Metric) | Includes | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Includes | Price | Quantity | ||||
|
22-037-514
|
DWK Life Sciences
63A53 |
14.6 cm | w/out Cotton plug |
Pack of 250 Each for $82.62
Case of 4 Pack for $330.48
|
|
||||
|
361058472
|
DWK Life Sciences
63A53P |
14.6 cm | w/Cotton plug |
Case of 1000 Each for $564.39
|
|
||||
|
22037515
|
DWK Life Sciences
63B92 |
22.86 cm | w/out Cotton plug |
Pack of 250 Each for $78.58
Case of 4 Pack for $314.32
|
|
||||
Description
- Made of borosilicate glass
- Pasteur pipets are used to transfer small quantities of liquids
Specifications
| USP type 1, ASTM E438, type 1, Class A | |
| 0.275 in. | |
| 0.7 cm | |
| 0.067 oz. | |
| Pasteur Pipet |
| Tip Opening: 0.043 in. | |
| Tip Opening: 0.11 cm | |
| Borosilicate Glass | |
| 2 mL | |
| Single-use |