missing translation for 'onlineSavingsMsg'
Learn More

Globe Scientific Charged Microscope Slides

Numéro de catalogue. p-7166842
Change view
Click to view available options
Color:
Aqua
Blue
Gold
Green
Lilac
Orange
Pink
Tan
White
Yellow
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Color
22170333 Aqua
22170334 Blue
22170335 Gold
22170336 Green
22170337 Lilac
22170338 Orange
22170339 Pink
22170340 Tan
22170341 White
22170342 Yellow
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Numéro de catalogue. 22170333 Fournisseur Globe Scientific Code fournisseur 1358A
Il en reste null

Globe Scientific Inc. Charged Microscope Slides provide the ideal surface for cell and tissue adhesion

  • Produced from the finest quality optical Diamond™ White Glass
  • Ideal for use in histology, cytology, and pathology departments
  • Convenient adhesive slides save the user time and money
  • Packed in high-quality white plastic boxes
  • Pre-cleaned and ready to use

Spécifications

Length (Metric) 75 mm
Sterility Non-sterile
Frosted 1 End, 1 Side
Thickness (Metric) 1 mm
Width (Metric) 25 mm
Material Diamond™ White Glass
Edges Ground
Precleaned Yes
No. per Pack 72
No. per Case 1440
Color Aqua
Corner Style 90°
For Use With (Application) Histology, Cytology & Pathology
Dimensions (L x W) 75 x 25 mm
Afficher plus de résultats Afficher moins de résultats