missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Globe Scientific Charged Microscope Slides
Description
- Produced from the finest quality optical Diamond™ White Glass
- Ideal for use in histology, cytology, and pathology departments
- Convenient adhesive slides save the user time and money
- Packed in high-quality white plastic boxes
- Pre-cleaned and ready to use
Spécifications
Spécifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Frosted | 1 End, 1 Side |
| Thickness (Metric) | 1 mm |
| Width (Metric) | 25 mm |
| Material | Diamond™ White Glass |
| Edges | Ground |
| Precleaned | Yes |
| No. per Pack | 72 |
| No. per Case | 1440 |
| Afficher plus de résultats |