missing translation for 'onlineSavingsMsg'
Learn More

Labconco™ CentriVap™ Concentration Systems: Benchtop Concentrator

Catalog No. 16108335
Change view
Click to view available options
Electrical Requirements:
115 V 50/60 Hz
230 V 50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
16108335 230 V 50/60 Hz
16108334 115 V 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 16108335 Supplier Labconco™ Supplier No. 7810011

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Use centrifugal force, vacuum and heat to evaporate solvents rapidly from multiple biological or analytical samples

  • Eliminates bumping and foaming, maximizes trace solute recovery
  • Microprocessor-controlled 300w heater covers ambient to 100°C in 1° increments
  • Optional Heat Boost™ surrounds chamber with extra controlled heat at programmed temperature, in closer proximity to sample
  • Electrical receptacle included for an accessory vacuum pump (available separately)
  • Vacuum delay prevents bumping by allowing rotor to achieve speed before applying vacuum
  • Quick-Start™ button starts rotor, heater, timers and pump
  • Quick-Stop™ system stops pump, opens vacuum release valve and stops rotor in seconds after time expires or RUN/STOP button is pressed
  • Memory stores nine user programs (temperature/heat time/run time); LCD shows operating parameters and programs
  • Compact, low-profile design
  • Choice of removable acrylic lid with large, durable lid seal, or glass lid for use with solvents that attack acrylics
  • Safety latch locks lid when rotor is turning, prevents start-up when lid is open
  • Corrosion-resistant sample chamber has epoxy finish for easy cleaning and decontamination
  • Microprocessor-controlled brushless motor runs at up to 1725rpm
  • Stacks on top of cold trap to save space
  • With 0.5 in. O.D. vacuum tube fitting

Order Info

Available in 115V and 230V models.

Compliance

ETL, ETL-C, and CE listed

Specifications

Certifications CE, ETL, ETL-C
Closure Material Acrylic
Chamber Material Epoxy-coated Aluminum
Model CentriVap
Temperature Range (Metric) 100°C
Volume (Metric) 25 mL
Displacement 34 or 195 L/min.
Holds 4 Standard 96-well Plate or 2 Deep-well Plate
Includes Acrylic lid and 300w heat boost, 0.5 in. O.D. vacuum tube fitting
Material Epoxy-coated Aluminum
Max. Vacuum 12 or 2 x 10-3mbar
Memory 9 user set program
Motor Type Brushless
Operating Temperature 5°C to 40°C
Plug Type NEMA 6-15
Pump Type Diaphragm or Rotary Vane
Speed 1725rpm
Timer 1 to 999 min.
Warranty 1 Year
Width (English) 14.7 in.
Width (Metric) 37.3 cm
Height (English) 11.7 in.
Height (Metric) 29.7 cm
Depth (English) 19.3 in.
Depth (Metric) 49 cm
Diameter (English) 12 in.
Diameter (Metric) 30.48 cm
Weight (English) 48 lb.
Weight (Metric) 22 kg
Electrical Requirements 230 V 50/60 Hz
Voltage 230 V
Amperage 1.6 A
Frequency 50/60 Hz
Product Type Benchtop
Show More Show Less