missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco CentriVap™ Cold Trap with Acrylic Lid
Description
- Brushed, stainless steel and powder-coated steel exterior
- Illuminated temperature graph with endpoint indication
- HCFC-free refrigerant system
- 4 L stainless steel collector
- Acrylic lid with 2 quick-disconnect fittings for connection to a CentriVap™ concentrator
- Stainless steel drain port (with corrosion-resistant, nylon valve)
- -50 °C models feature a 1/3 hp compressor (-50 °C in less than 30 min.)
Specifications
Specifications
| Material | Stainless Steel |
| Type | Cold Trap |
| Plug Type | North American |
| Voltage | 230 V |