missing translation for 'onlineSavingsMsg'
Learn More
Learn More
StatLab Centrifuge Tube
Description
- Graduated
- Conical bottom
- Translucent polypropylene, packed in styrofoam racks
- Screw-on caps provide firm, leak-resistant fit
Spécifications
Spécifications
| Capacity (Metric) | 50 mL |
| Disposable | Single-use |
| Material | Polypropylene |
| Includes | 50 mL Non-Sterile Centrifuge Tubes |
| Sterility | Non-sterile |
| Autoclavable | Not Autoclavable |
| Shape | Cylindrical |
| Bottom Shape | Round (Self-standing) |
| Closure Type | Screw Cap |
| Closure Included | Yes |
| Afficher plus de résultats |