missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Centrifuge 5427 R with Hydrocarbon Cooling - Refrigerated Microcentrifuge
GREENER_CHOICE

Catalog No. 01670420
Change view
Click to view available options
Capacity:
30 x 1.5/2.0 mL Tubes (w/ incl. rotor)
48 x 1.5/2.0 mL
48 x 1.5/2.0 mL Tubes (w/ incl. rotor)
Max. RCF:
18,210 x g (w/ incl. rotor)
20,817 x g (w/ incl. rotor)
25,001 x g
Rotor:
FA-45-30-11
FA-45-48-11
Not Included
Voltage:
120 V
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Max. RCF Rotor Voltage
01670420 48 x 1.5/2.0 mL 25,001 x g Not Included 120 V
01670421 48 x 1.5/2.0 mL Tubes (w/ incl. rotor) 18,210 x g (w/ incl. rotor) FA-45-48-11 120 V
01670422 30 x 1.5/2.0 mL Tubes (w/ incl. rotor) 20,817 x g (w/ incl. rotor) FA-45-30-11 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 01670420 Supplier Eppendorf™ Supplier No. 5429000133

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The refrigerated Eppendorf Centrifuge 5427 R supports your greener lab with hydrocarbon cooling. It's an ideal solution for labs with a variety of molecular biology applications or who are in need of high-throughput solutions for 1.5 to 2 mL tubes — all combined in a microcentrifuge with a high throughput/footprint-ratio.

  • Cooled with natural refrigerant (R290) to protect your samples - and the planet
  • Soft touch one-finger closure for ergonomic operation
  • FastTemp function for quick pre-cooling of the centrifuge, e.g., from ~ 23 °C to 4 °C in only 11 minutes
  • ECO shut-off can be programmed to engage after 1, 2, 4 or 8 hours of non-use for maximum energy savings and extended compressor life
  • Built-in condensation drain to eliminate water accumulation
  • Automatic rotor recognition and imbalance detection for maximum operational safety

Specifications

Capacity 48 x 1.5/2.0 mL
Max. Speed 16,220 rpm
Max. RCF 25,001 x g
Display Large, Brightly Lit LCD
Timer 5 sec. to 9:59 hr.
Certifications/Compliance UL (120 V), CAN/CSA (120 V), CE, RoHS
Type Microcentrifuge
Safety Features Lid Lock, steel armoured safety chamber, view port for speed validation, lid emergency release, certified aerosol-tight rotor lids
Electrical Requirements 120 V, 50/60 Hz (US)
Dimensions (L x W x H) Exterior 31.9 x 54.0 x 25.4 cm (12.6 x 21.3 x 10 in.)
Controller Type Knob
Model Centrifuge 5427 R without Rotor
Wattage 495 W
Rotor Included No
Refrigerated Yes
Product Line Eppendorf 5427 R
Frequency 50/60 Hz
Voltage 120 V
Rotor Not Included
Show More Show Less