missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLSTAR 96-well, Cell Repellent-Treated, Flat-Bottom Microplate

Description
Alphanumeric nap coding
Specifications
Specifications
| Barcode | Alphanumeric |
| Certifications/Compliance | Free of detectable DNase/RNase, human DNA and pyrogens; non-cytotoxic |
| Format | Standard |
| Lid | With Lid |
| Culture Area | 34 mm2 |
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Product Type | Cell Culture Microplate |
| Material | Polystyrene |
| Show More |