missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene 2.5X Roller Bottles - Short Form

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene 2.5X Roller Bottles - Short Form renders cell adhesion through physical surface treatment.
$1,998.39 - $2,241.96
Specifications
| Bottle Surface | Ribbed |
|---|---|
| Capacity (Metric) | 2100 mL |
| Color | Clear |
| Diameter (English) | 4.8 in. |
| For Use With (Application) | Cell cuture |
Description
- Free of detectable DNase, RNase, human DNA Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed, co
Specifications
| Ribbed | |
| Clear | |
| Cell cuture | |
| Sterile | |
| USP Class VI end product testing | |
| TC Treated | |
| Roller Bottle | |
| Screw Cap |
| 2100 mL | |
| 4.8 in. | |
| Polystyrene | |
| 2125cm2 | |
| Short form | |
| 271 mm | |
| 122 mm |