missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One CELLMASTER Polystyrene 2.5X Roller Bottles - Short Form

Catalog No. 07000739
Change view
Click to view available options
No. per Pack:
2
24
No. per Case:
24
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. per Pack No. per Case
07000739 2 24
07000741 24 24
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 07000739 Supplier Greiner Bio-One Supplier No. 681070

For use in cell culture. Greiner Bio-One CELLMASTER Polystyrene 2.5X Roller Bottles - Short Form renders cell adhesion through physical surface treatment.

  • Free of detectable DNase, RNase, human DNA
  • Non-pyrogenic, non-cytotoxic
  • Seamless blow-moulding technique, rules out leaking seams
  • USP Class VI end product testing certified
  • Safety screw cap guarantees tightly closed, co

Specifications

Bottle Surface Ribbed
Capacity (Metric) 2100 mL
Color Clear
Diameter (English) 4.8 in.
For Use With (Application) Cell cuture
Material Polystyrene
No. per Case 24
No. per Pack 2
Sterility Sterile
Cell Growth Area 2125cm2
Certified USP Class VI end product testing
Format Short form
Surface Treatment TC Treated
Height (Metric) 271 mm
Product Type Roller Bottle
Diameter (Metric) 122 mm
Closure Type Screw Cap
Show More Show Less