missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One CELLMASTER Polystyrene 2.5X Roller Bottles - Short Form

Description
- Free of detectable DNase, RNase, human DNA
- Non-pyrogenic, non-cytotoxic
- Seamless blow-moulding technique, rules out leaking seams
- USP Class VI end product testing certified
- Safety screw cap guarantees tightly closed
Specifications
Specifications
| Bottle Surface | Ribbed |
| Capacity (Metric) | 2100 mL |
| Color | Clear |
| Diameter (English) | 4.8 in. |
| For Use With (Application) | Cell cuture |
| Material | Polystyrene |
| No. per Case | 24 |
| No. per Pack | 24 |
| Sterility | Sterile |
| Cell Growth Area | 2125 cm² |
| Show More |