missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MP Biomedicals™ Cell Culture Flask, Vent Cap, TC-treated
Description
- Available with treated surface, suitable for adherent cell culture, suitable for suspension cell culture
- Available in three sizes: 25, 75, and 175 cm² with a flat surface (bottom of flask)
- Mouth design that gives easy access to entire surface of flask
- Graduated on both sides
- Includes white blank area for labeling
- Flasks are designed to stack easily for best use of incubator space
- Sterilized by irradiation
- Pyrogen-free
- DNAse/RNase Free
Spécifications
Spécifications
| Closure Color | White |
| Material | Polystyrene |
| Includes | 100 x Flasks, 100 x Filtered Vented Caps |
| Sterility | Sterile |
| Culture Area | 75 cm² |
| Closure Size | 0.2 μm |
Unless specified otherwise, MP Biomedical's products are for research or further manufacturing use only, not for direct human use.