missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Supertek™ Cast Iron Support Ring

Cast iron support ring with side arm and V clamp to fit rods up to 13 mm. The distance from the support clamp center to the center of the ring is 4.5 in. for all rings.
Supplier: Supertek™ CH12371/2
Description
- Cast iron support ring
- With side arm and V clamp to fit rods up to 13 mm
- The distance from the support clamp center to the center of the ring is 4.5 in.
Identifiants chimiques
| Cast Iron | |
| 18 mm | |
| Circle | |
| 1 Ea. |
Spécifications
| Cast Iron | |
| 3 in. | |
| Circle |
| 18 mm | |
| 75 mm | |
| 1 Ea. |