missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ CP100 Nitrile Ambi Non-Sterile Cleanroom Gloves
Non-sterile, powder free nitrile cleanroom gloves are recommended for ISO 6/Class 1000 or higher environments and meet all relevant ASTM standards.
$486.43 - $885.77
Specifications
| Certifications/Compliance | ASTM D5712, ASTM D6319 |
|---|---|
| Cleanroom Class | Class 1000 (ISO 6) |
| Color | White |
| Exterior Finish | Fully Textured |
| Finger Thickness (English) | 4.7 mil |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-120-2947
|
Cardinal Health™
2Y1849 |
X-Small |
Case of 1000 Each for $885.77
|
|
|||||
|
191202947A
|
Cardinal Health™
2Y1850 |
Small |
Case of 1000 Each for $512.92
|
|
|||||
|
191202947B
|
Cardinal Health™
2Y1851 |
Medium |
Case of 1000 Each for $512.92
|
|
|||||
|
191202947C
|
Cardinal Health™
2Y1852 |
Large |
Case of 1000 Each for $512.92
|
|
|||||
|
191202947D
|
Cardinal Health™
2Y1853 |
X-Large |
Case of 1000 Each for $486.43
|
|
|||||
Description
Non-sterile, powder free nitrile cleanroom gloves are recommended for ISO 6/Class 1000 or higher environments and meet all relevant ASTM standards.
- Powder free, synthetic nitrile
- Recommended for ISO 6/Class 1000 or higher
- Clean-processed and chlorinated
- Beaded cuff design reduces roll-down
- AQL of 1.5 for freedom from holes
- Packed in a Class 100 cleanroom environment
- Manufactured in an ISO 13485 certified production facility
Specifications
| ASTM D5712, ASTM D6319 | |
| White | |
| 4.7 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.10 mm | |
| Non-sterile | |
| 0.12 mm | |
| 12 in. |
| Class 1000 (ISO 6) | |
| Fully Textured | |
| 0.12 mm | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| 4.7 mil | |
| CP100 Nitrile Ambi | |
| 30 cm |
Documentation is available upon request