missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ CP100 Nitrile Ambi Non-Sterile Cleanroom Gloves
Non-sterile, powder free nitrile cleanroom gloves are recommended for ISO 6/Class 1000 or higher environments and meet all relevant ASTM standards.
Supplier: Cardinal Health™ 2Y1851
Description
Non-sterile, powder free nitrile cleanroom gloves are recommended for ISO 6/Class 1000 or higher environments and meet all relevant ASTM standards.
- Powder free, synthetic nitrile
- Recommended for ISO 6/Class 1000 or higher
- Clean-processed and chlorinated
- Beaded cuff design reduces roll-down
- AQL of 1.5 for freedom from holes
- Packed in a Class 100 cleanroom environment
- Manufactured in an ISO 13485 certified production facility
Specifications
| ASTM D5712, ASTM D6319 | |
| White | |
| 4.7 mil | |
| Ambidextrous | |
| Nitrile | |
| 0.10 mm | |
| Medium | |
| 4.7 mil | |
| 2Y1851 | |
| 12 in. |
| Class 1000 (ISO 6) | |
| Fully Textured | |
| 0.12 mm | |
| Yes | |
| 3.9 mil | |
| Powder Free | |
| Non-sterile | |
| 0.12 mm | |
| CP100 Nitrile Ambi | |
| 30 cm |
Documentation is available upon request