missing translation for 'onlineSavingsMsg'
Learn More

Cardinal Health™ CP100 Nitrile Ambi Non-Sterile Cleanroom Gloves

Non-sterile, powder free nitrile cleanroom gloves are recommended for ISO 6/Class 1000 or higher environments and meet all relevant ASTM standards.

Supplier:  Cardinal Health™ 2Y1849

 View more versions of this product

Catalog No. 19-120-2947

Only null left
Explore available promotions

Description

Description

Non-sterile, powder free nitrile cleanroom gloves are recommended for ISO 6/Class 1000 or higher environments and meet all relevant ASTM standards.

  • Powder free, synthetic nitrile
  • Recommended for ISO 6/Class 1000 or higher
  • Clean-processed and chlorinated
  • Beaded cuff design reduces roll-down
  • AQL of 1.5 for freedom from holes
  • Packed in a Class 100 cleanroom environment
  • Manufactured in an ISO 13485 certified production facility
Specifications

Specifications

ASTM D5712, ASTM D6319
1.5
Fully Textured
0.12 mm
Yes
3.9 mil
Powder Free
Non-sterile
0.12 mm
CP100 Nitrile Ambi
30 cm
Class 1000 (ISO 6)
White
4.7 mil
Ambidextrous
Nitrile
0.10 mm
X-Small
4.7 mil
2Y1849
12 in.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

Documentation is available upon request