missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Supelco™ Carbotrap™ 300 Thermal Desorption Tubes
Suitable for use with Air Monitoring
Supplier: MilliporeSigma™ Supelco™ 28273U
Specifications
| 1/Pk. | |
| Pre-conditioned | |
| Thermal Desorption Tube | |
| Carbotrap | |
| 7 in. |
| 4 mm | |
| Carbosieve™ S-III Carbon Molecular Sieve (CMS), Carbotrap™ 300, Carbotrap™ B Graphitized Carbon Black (GCB), Carbotrap™ C Graphitized Carbon Black (GCB) | |
| Stainless Steel | |
| Gerstel TDS A & TDS 2 | |
| 6 mm |
Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC