missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Supelco™ Carbotrap™ 300 Thermal Desorption Tubes

Catalog No. p-7202899
Change view
Click to view available options
Material:
Glass
Stainless Steel
For Use With (Equipment):
Gerstel TDS A & TDS 2
Tekmar AEROTrap 6000 Models
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material For Use With (Equipment)
111005463 Glass Gerstel TDS A & TDS 2
111005462 Stainless Steel Gerstel TDS A & TDS 2
111016113 Stainless Steel Tekmar AEROTrap 6000 Models
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 111005463 Supplier MilliporeSigma™ Supelco™ Supplier No. 28283U
Only null left

Suitable for use with Air Monitoring

Specifications

For Use With (Equipment) Gerstel TDS A & TDS 2
Product Line Carbotrap
Overall Length (English) 7 in.
Packaging Quantity 1/Pk.
Type Thermal Desorption Tube
Diameter (Metric) Inner 4 mm
Diameter (Metric) Outer 6 mm
Matrix Carbosieve™ S-III Carbon Molecular Sieve (CMS), Carbotrap™ 300, Carbotrap™ B Graphitized Carbon Black (GCB), Carbotrap™ C Graphitized Carbon Black (GCB)
Description Pre-conditioned
Material Glass

Carbotrap is a registered trademark of Sigma-Aldrich Co. LLC