missing translation for 'onlineSavingsMsg'
Learn More

PureAire Monitoring Systems Carbon Dioxide Monitor

Catalog No. 18222019
Change view
Click to view available options
Detection Limits:
0 to 50 k ppm/5% CO2
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Detection Limits
18222019 0 to 50 k ppm/5% CO2
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 18222019 Supplier PureAire Monitoring Systems Supplier No. 99174

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The PureAire Carbon Dioxide Monitor is designed for use in areas where carbon dioxide is used, stored, may accumulate, or is present during production processes such as those that take place inside breweries.

  • No maintenance, long-life CO2 sensor
  • Self-calibrating CO2 sensor
  • Local backlit concentration display
  • Built-in audible horn
  • Built-in visual LED alarm indicators
  • No drift due to environmental or temperature changes
  • 3-year warranty
  • 24 V DC Power supply included
  • For use in environments including laboratories, universities, pharmaceutical manufacturing facilities, and agricultural locations. PureAire's CO2 monitor continuously measures the air quality inside bars and restaurants, schools, and office buildings.
  • The monitor is built with a long-life sensor that will last 10+ years in a normal environment.

Specifications

Detection Limits 0 to 50 k ppm/5% CO2
Inputs None
Temperature (Metric) Operating 0°C to 50°C
Accuracy ±3% of Full Scale
Calibration Self-Calibrating
Depth (English) 3.25 in.
Depth (Metric) 82.5 mm
Dimensions (L x W x H) 82.5 x 165.1 x 82.5 mm (3.25 x 6.5 x 4.5 in.)
Electrical Requirements 1.5 W
Enclosure Material Polycarbonate
Frequency 50/60 Hz
Mounting Options Mounting Feet Included. Mounting Feet can be Oriented in Any Direction Feet can also be Removed for Mounting the CO2 Monitor Flush with a Wall or Other Surface.
Precision 0 to 50,000 ppm
Voltage 100/115/220/240 V
Weight (English) 1.6 lb.
Weight (Metric) 0.8 kg
Width (English) 6.5 in.
Width (Metric) 165.1 mm
Temperature (English) Operating 0°F to 122°F
Show More Show Less