missing translation for 'onlineSavingsMsg'
Learn More

Erlab™ CaptairBio 320 Dead Air Box
GREENER_CHOICE

Catalog No. 08444053
Change view
Click to view available options
Lighting Type:
UV
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Lighting Type
08444053 UV
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 08444053 Supplier Erlab™ Supplier No. 320PCR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Dead Air Box Filter Housing, Enclosure, UV Light, UV Light Ballast, Nylon Thumb Screws. (Stainless-Steel Work Surface is not included; sold separately.)

A high energy UV light is used to decontaminate the worktop from biological cross-contamination in this mobile, ductless PCR workstation.

CaptairBio PCR Workstations are designed to protect sensitive biological applications against both environmental pollution and cross-contamination. It will feature UV lights to decontaminate the interior workspace with a 254 nm wavelength UV lights.

  • High efficiency UV light to decontaminate worktop from biological cross-contamination between operations
  • Units arrive completely knocked down and require assembly
  • CaptairBio 320 PCR Workstation features internal LED and UV lights only; system does not feature HEPA filter or will require replacement HEPA filters
  • Note: The stainless-steel base/work surface as seen in the photo is not included. To order, see Cat. No. 08-444-044 (Mfr. No. 321SST).

Specifications

Product Type Dead Air Box
Coating Epoxy
Lighting Type UV
Material Stainless Steel (304)
Air Velocity 60 FPM
Amperage 0.25 A
Certifications/Compliance NF EN61010, CE Marking
Depth (English) 24.5 in.
Depth (Metric) 622.3 mm
For Use With (Application) PCR, RNA and DNA Amplification
Height (English) 28.1 in.
Height (English) Interior 27.4 in.
Height (Metric) 714.4 mm
Height (Metric) Interior 695.3 mm
Includes Captair 320 Dead Air Box Filter Housing, Enclosure, UV Light, UV Light Ballast, Nylon Thumb Screws. (Stainless-Steel Work Surface is sold separately; see 321SST.)
Length (Metric) 809.6 mm
Noise Level <60 dBA
Voltage 100/240 V
Warranty Lifetime
Wattage 25 W
Weight (English) 85 lb.
Weight (Metric) 38.6 kg
Width (English) 32.4 in.
Width (Metric) 809.6 mm
Frequency 50/60 Hz
Show More Show Less