missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Capsule/Tablet Counting Tray Rectangular
Streamlined for safe, fast distribution
$89.52
Spécifications
| Dimensions (L x W x H) | 10.3 x 5.2 x 0.5 in. |
|---|---|
| Material | Polypropylene |
| Type | Tray |
| Shape | Rectangular |
| Numéro de catalogue | Numéro du manufacturier. | Sterility | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Sterility | Prix | Quantity & Availability | |||||
|
14127530
|
Fisherbrand™
120845F2 |
Sterile |
paquet de 10 chaque for $89.52
caisse de 40 paquet for $3,580.80
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
Description
- Disposable to ensure no chemical cross-contamination for patient safety
- Made from FDA food grade polystyrene in an ISO Class 8 clean room
- Meets quality control and GMP requirements for manufacturing batch sampling
- Durable and shatterproof trays constructed of inert, BSE/TSE free material
- Lot traceable
- Pour spout in corner for dispensing control
- Ergonomic spatula length - 6.9 in./17.6 cm
- Available in both sterile and non-sterile for intended usage
Spécifications
| 10.3 x 5.2 x 0.5 in. | |
| Polypropylene | |
| Tray | |
| Rectangular |