missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ KIMBLE™ Caps for Screw Thread Headspace Vials, PTFE
Description
- Magnetic caps designed to fit 18 mm screw thread headspace vials 332375S or 332346S
- Silver cap with red PTFE/white silicone press fit septum
- PTFE septum thickness: 0.08 mm
- Compatible with standard headspace autosampler systems
Specifications
Specifications
| Color | Silver |
| Diameter (Metric) Outer | 18 mm |
| Material | Polypropylene, Silicone, PTFE |
| Pre-slit | No |
| Sterility | Non-sterile |
| Septum | PTFE/Silicone |
| Quantity | 1000/Cs. |
| Autoclavable | Autoclavable |
| Product Type | Caps for Screw Thread Headspace Vial |