missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Thermo Scientific™ Split Specimen Urine Collection Kit

Description
Perform sample collection and storage with the Thermo Scientific™ Split Foil Top Specimen Collection Kit. It is ideal for SAMHSA workplace testing
Features:
- Easy-to-use kit—simply peel away the foil top lid, remove the components and provide donor with the collection cup
- After sample collection, pour 30mL of urine into the first transport vial and 15mL into the second vial, close the hinged lid until it snaps
- Place vial in the front pocket of specimen bag and completed requisition in the rear pocket
- Remove the blue release liner on the bag and fold flap over the pockets to seal
Ordering Information:
Custom branding available for foil tops and specimen bags.
Includes:
Beaker (8 oz.) with temperature indicator strip, two (2) 45mL custody vials, generic dual-pocket specimen bag, absorbent foil top.
Note:
For testing according to Substance Abuse and Mental Health Services Administration guidelines, refer to SAMSHA instruction for collection and transport requirements.
Spécifications
Spécifications
| Product Type | Specimen Collection Kit |
| Material | Polypropylene |
| Sterility | Non-sterile |
| Description | Split Foil Top Specimen Collection Kit, 100/Cs |
| For Use With (Application) | U.S. Federal Government Worplace Drug Testing Programs |
| Includes | 8 oz. beaker with temperature indicator strip, 2 x 45 mL Transport Tubes, a generic dual pocket specimen bag with absorbent and a foil top seal. |
| No. per Case | 100/Cs. |