missing translation for 'onlineSavingsMsg'
Learn More

3M™ DBI-Sala™ Carrying Bags

Catalog No. 19809495
Change view
Click to view available options
Depth (English):
6.5 in.
12 in.
Depth (Metric):
16.5 cm
30.5 cm
Dimensions (L x W):
15.5 x 7.5 in. (39.3 x 19 cm)
19.5 x 10.5 in.
Length (Metric):
39.3 cm
49.5 cm
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Depth (Metric) Dimensions (L x W) Length (Metric)
19809495 6.5 in. 16.5 cm 15.5 x 7.5 in. (39.3 x 19 cm) 39.3 cm
19809490 12 in. 30.5 cm 19.5 x 10.5 in. 49.5 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19809495 Supplier 3M™ Supplier No. 7100311235

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Safety harness accessory rope bags

Holds up to 15.2m (50 ft.) of 1.57cm (0.62 in.) rope

Carrying bags are offered in the following sizes (L x D x W):

  • 49.5 x 30.5 x 26.7cm (19.5 x 12 x 10.5 in.)
  • 39.3 x 16.5 x 19cm (15.5 x 6.5 x 7.5 in.)

Specifications

Product Type Carry Bag
Material Nylon
Depth (English) 6.5 in.
Depth (Metric) 16.5 cm
Dimensions (L x W) 15.5 x 7.5 in. (39.3 x 19 cm)
Holds Rope, L x dia.: 15.2 m x 1.57 cm (50 ft. x 0.62)
Length (English) 15.5 in.
Length (Metric) 39.3 cm
Quantity 1 Ea.
Width (English) 7.5 in.
Width (Metric) 19 cm
Show More Show Less