missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific Capinsert™ Cap Inserts
Capinsert™ Cap Inserts are used to color code a multitude of products such as tubes and vials. They are inserted on top of the closure and has a write-on frosted area for sample identification.
$34.58 - $51.32
Specifications
| Pre-sterilized | No |
|---|---|
| Autoclavable | Autoclavable |
| Material | Polypropylene |
| For Use With (Application) | Used to color code and write on frosted area for sample identification |
| No. per Pack | 500 Pk. |
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
22045361
|
Simport™ Scientific
T345G |
Green |
Pack of 500 Each for $37.47
|
|
|||||
|
22045363
|
Simport™ Scientific
T345O |
Orange |
Pack of 500 Each for $34.58
|
|
|||||
|
22045360
|
Simport™ Scientific
T345GY |
Gray |
Pack of 500 Each for $34.58
|
|
|||||
|
056702
|
N/A | Red |
Pack of 500 Each for $51.32
|
|
|||||
|
22045421
|
Simport™ Scientific
T345P |
Pink |
Pack of 500 Each for $35.92
|
|
|||||
|
22045423
|
Simport™ Scientific
T345V |
Violet |
Pack of 500 Each for $34.58
|
|
|||||
Description
- Simplifies sample identification
- Press into place
- Frosted writing area on top provides space for additional identifying markings
- Made of polypropylene
Order Info
Available in 11 colors. Assorted packages contain 100 of each color.
Specifications
| No | |
| Polypropylene | |
| 500 Pk. | |
| Polypropylene |
| Autoclavable | |
| Used to color code and write on frosted area for sample identification | |
| Non-sterile | |
| Micrewtubes Microcentrifuge Tubes and Other Products |