missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Calibrex™ organo 525 Bottle Top Dispensers
Adjustable dispensers include a ground glass plunger that is best suited for organic, non-crystallizing acid and base solutions.
$2,703.68 - $3,283.04
Specifications
| Product Type | Bottletop Dispenser |
|---|---|
| Autoclavable | Autoclavable |
| Display | Analog |
| Model | Calibrex organo 525 |
| Warranty | 2 Years |
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Price | Quantity & Availability | |||||
|
03410901
|
DWK Life Sciences
W845002 |
0.25 to 2.5 mL |
Case for $2,703.68
|
|
|||||
|
03410902
|
DWK Life Sciences
W845004 |
0.5 to 5 mL |
Case for $3,283.04
|
|
|||||
|
03410903
|
DWK Life Sciences
W845006 |
1 to 10 mL |
Case for $2,703.68
|
|
|||||
Description
- Permanent fluid path visibility
- Integrated calibration system
- Choice of adjustment button with each unit
- Long lasting performance stability
- Autoclavable at 121°C / 250°F fully assembled
- Two year warranty
Specifications
| Bottletop Dispenser | |
| Analog | |
| 2 Years |
| Autoclavable | |
| Calibrex organo 525 |