missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK LIFE SCIENCES™ Calibrex™ organo 525 Bottle Top Dispensers
Description
- Ground glass plunger best suited for organics, non-crystallizing acid and base solutions
- Permanent fluid path visibility via liquid viewing window
- Integrated calibration key located under plunger cap with engraved instructions for fast, correct setting
- Choice of spring-loaded sliding cursor or classical screw button supplied with each unit
- Long-lasting performance stability with chemically inert liquid-contact parts
- Autoclavable at 121°C / 250°F fully assembled
- Two-year warranty
Specifications
Specifications
| Product Type | Bottletop Dispenser |
| Autoclavable | Autoclavable |
| Channels | 1 |
| Material | Borosilicate Glass |
| Volume (Metric) | 1 to 10 mL |
| Display | Analog |
| Increments | 0.2 mL |
| Model | Calibrex organo 525 |
| Warranty | 2 Years |