missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Calibrex™ organo 525 Bottle Top Dispensers

Catalog No. 03410901
Change view
Click to view available options
Volume (Metric):
0.25 to 2.5 mL
0.5 to 5 mL
1 to 10 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric)
03410901 0.25 to 2.5 mL
03410902 0.5 to 5 mL
03410903 1 to 10 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03410901 Supplier DWK Life Sciences Supplier No. W845002

Adjustable dispensers include a ground glass plunger that is best suited for organic, non-crystallizing acid and base solutions.

  • Permanent fluid path visibility
  • Integrated calibration system
  • Choice of adjustment button with each unit
  • Long lasting performance stability
  • Autoclavable at 121°C / 250°F fully assembled
  • Two year warranty

Specifications

Product Type Bottletop Dispenser
Autoclavable Autoclavable
Volume (Metric) 0.25 to 2.5 mL
Display Analog
Model Calibrex organo 525
Warranty 2 Years