missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Calbiochem™ TRPV4 Agonist, GSK1016790A
Description
- Packaged Under Inert Gas
- Deactivate with 5% Bleach
Specifications
Specifications
| Color | White |
| Description | 98% by HPLC |
| Target Proteins | TRPV4 |
| Solubility | DMSO |
| Content And Storage | Protect from light |
| Form | Powder |
| Quantity | 10 mg |