missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Calbiochem™ Protease Inhibitor Cocktail Set III, Animal-Free

Catalog No. 5351401ML
Change view
Click to view available options
Quantity:
1 Set
1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
5351401ML 1 mL
5351401SET 1 Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 5351401ML Supplier MilliporeSigma™ Supplier No. 5351401ML

Protease Inhibitor Cocktail Set III, Animal-Free, is a cocktail of six protease inhibitors with broad specificity for the inhibition of aspartic, cysteine & serine proteases & aminopeptidases.

A cocktail of six protease inhibitors with broad specificity for the inhibition of aspartic, cysteine, and serine proteases as well as aminopeptidases. This cocktail is recommended for use with mammalian cell and tissue extracts. Each vial contains 100mm AEBSF, HCl (Cat. No. 101500), 80μM Aprotinin (Cat. No. 616371), 5mm Bestatin (Cat. No. 200484), 1.5mm E-64 (Cat. No. 324890), 2mm Leupeptin Hemisulfate (Cat. No. 108975) and 1mm Pepstatin A (Cat. No. 516482). Available as 1mL vial or a set of 5 x 1 ml.

Specifications

Formulation In 1mL DMSO.
Target Proteins Aspartic, cysteine, and serine proteases as well as aminopeptidases
Content And Storage Avoid Freeze-Thaw Cycles
Form Liquid
Quantity 1 mL