missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Calbiochem™ MACERASE™ Pectinase, Rhizopus sp.
Useful in isolating intact cells and protoplasts from higher plants
$200.70 - $829.00
Specifications
| Color | Pale Amber |
|---|---|
| Content And Storage | 2°C to 8°C |
| Source | Rhizopus sp. |
| Product Type | Pectinase |
| Form | Solid |
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Quantity | Price | Quantity & Availability | |||||
|
44120110KU
|
MilliporeSigma™
44120110KU |
10 kU |
Each for $200.70
|
|
|||||
|
44120150KU
|
MilliporeSigma™
44120150KU |
50 kU |
Each for $829.00
|
|
|||||
Description
Note: 1KU = 1000 units.
Specifications
| Pale Amber | |
| Rhizopus sp. | |
| Solid |
| 2°C to 8°C | |
| Pectinase |
For Research Use Only