missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Calbiochem™ Carboxymethylcellulose, Sodium Salt, Low Viscosity

Substrate for cellulase

$108.00

Specifications

Color White to tan
Content And Storage Store at +15°C to +30°C
Form Free-flowing Solid
View More Specs

Products 1
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
Catalog Number Mfr. No. Quantity Price Quantity & Availability  
217277250GM
View Documents Promotion Details
MilliporeSigma™
217277250GM
250 g
Each for $108.00
Only null left
 
Description

Description

  • Substrate for cellulase
  • Viscosity: (2%, H2O, 25°C): 25 - 75 mPas
Specifications

Specifications

White to tan
Store at +15°C to +30°C
Free-flowing Solid
Videos
SDS
Documents

Documents