missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Calbiochem™ Protease Inhibitor Cocktail Set VI

Catalog No. 5391331ML
Change view
Click to view available options
Quantity:
1 Set
1 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
5391331ML 1 mL
5391331SET 1 Set
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 5391331ML Supplier MilliporeSigma™ Supplier No. 5391331ML

The Protease Inhibitor Cocktail Set VI controls the activity of Protease. This small molecule/inhibitor is primarily used for Protease Inhibitors applications.

A cocktail of six protease inhibitors with broad specificity for the inhibition of aspartic, cysteine, serine, and metalloproteases as well as aminopeptidases. This cocktail is recommended for use with plant cell extracts. Each vial contains 200mm AEBSF, HCl (Cat. No. 101500), 10mm Bestatin (Cat. No. 200484), 3mm E-64 (Cat. No. 324890), 2mm Leupeptin Hemisulfate (Cat. No. 108975), 2mm Pepstatin A (Cat. No. 516481), and 500mm 1,10-Phenanthroline (Cat. No. 516705). OnemL is recommended for 30 g of various plant tissues. Supplied with a data sheet. Note: 1 set = 5 x 1 ml.

Specifications

Formulation In 1mL DMSO.
Target Proteins Aspartic, cysteine, serine, and metalloproteases as well as aminopeptidases.
Form Liquid
Quantity 1 mL