missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Calbiochem™ Phosphatase Inhibitor Cocktail Set IV
Description
A cocktail of three phosphatase inhibitors for the inhibition of both serine/threonine and alkaline phosphatases. Available as a 1mL vial or as a set of five 1mL vials. Each vial contains a 1mL solution with the following components: 500μM Cantharidin (Cat. No. 210155), 2.5mm (-)- p -Bromotetramisole oxalate, and 1μM Calyculin A, Discodermia calyx (Cat. No. 208851).
Specifications
Specifications
| Formulation | In 95% DMSO. |
| Product Type | Phosphatase Inhibitor Cocktail |
| Target Proteins | Serine/threonine and alkaline phosphatases |
| Content And Storage | Protect from light |
| Form | Liquid |
| Quantity | 1 Set |