missing translation for 'onlineSavingsMsg'
Learn More
Learn More
STERIS Cage-Klenz 150 Alkaline Detergent
Cage-Klenz 150 Alkaline Detergent is a chlorinated alkaline detergent specially formulated to remove difficult organic residues found in research animal caging.
Spécifications
| Product Type | Detergent |
|---|---|
| Color-coded | No |
| Form | Clear Liquid |
| Scent | Unscented |
| Sterility | Non-sterile |
| Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Size | Prix | Quantity & Availability | |||||
|
19818863
|
STERIS
1K1502 |
30 gal. |
N/A
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19818864
|
STERIS
1K1505 |
5 gal. |
N/A
|
|
Connectez-vous ou enregistrez-vous pour vérifier votre prix et la disponibilité.
|
||||
|
19818865
|
STERIS
1K15D3 |
300 gal. |
N/A
|
N/A | |||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
- Cage-Klenz 150 Detergent is specially formulated to meet the most challenging cleaning and materials compatibility requirements found in research animal caging.
- Cage-Klenz 150 Detergent is a liquid, phosphate-free chlorinated alkaline detergent for use in high pressure spray animal cage washing equipment. This highly alkaline, oxidative chemistry is very effective at removing stubborn organic residues.
- Efficacy - Chlorinated alkaline formula effectively cleans animal fats, oils and other organic cage residues in both soft and hard water
- Flexibility - Low foaming for use in automated spray washing applications
- Cost Savings - Reduces utility consumption and cleaning time with free-rinsing formulation
- Environmentally Friendly - phosphate-free formulation
- Reliability - Manufactured in a cGMP compliant, FDA registered and ISO 9001 certified facility
Spécifications
| Detergent | |
| Clear Liquid | |
| Non-sterile |
| No | |
| Unscented |