missing translation for 'onlineSavingsMsg'
Learn More

Caframo™ PTFE Anchor Paddle and Shaft

Catalog No. 145017
Change view
Click to view available options
Length (Metric):
400 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
145017 400 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 145017 Supplier Caframo™ Supplier No. A183

missing translation for 'validMainframeMsg'

PTFE Anchor Paddle and Shaft for use with Caframo™ and Fisherbrand™ Overhead Stirrers. Tangential flow for low speed, higher viscosity mixing.

  • PTFE blades
  • Stainless-steel core in shaft for stability
  • For use in round-bottom vessels
  • Weight: 91 g (0.2 lb.)
  • 80 mm diameter blade with an 8 mm diameter shaft
  • Shaft length: 400 mm (16 in.)

PTFE can be used under the most adverse conditions. This high-performance coating is insoluble, non-contaminating and has exceptional thermal resistance. It's easy to clean, does not scratch other surfaces, and is unbreakable.

Specifications

Diameter (English) 3.125 in.
Diameter (English) Shaft 0.3125 in.
Diameter (Metric) 80 mm
Diameter (Metric) Shaft 8 mm
For Use With (Equipment) Caframo™ Overhead Stirrer, Round-Bottom Vessel
For Use With (Application) Low Speed, Medium to High Viscosity Mixing, Tangential Flow Pattern
Includes Stainless steel core in shaft, 45° blade pitch
Length (English) 16 in.
Length (Metric) 400 mm
Type Anchor Impeller
Weight (Metric) 113 g
Coating PTFE
Material PTFE
Weight (English) 0.2 lb.
Show More Show Less