Learn More
Thermo Scientific™ C Series Refrigerated Centrifuges
The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design.
$17,746.02
Spécifications
| Capacity | 4 x 145 mL |
|---|---|
| Max. Speed | 17,850 rpm |
| Max. RCF | 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) |
| Refrigerated | Yes |
| Display | Keypad |
| Numéro de catalogue | Numéro du manufacturier. | Model | Voltage | Prix | Quantity & Availability | ||||
|---|---|---|---|---|---|---|---|---|---|
| Numéro de catalogue | Numéro du manufacturier. | Model | Voltage | Prix | Quantity & Availability | ||||
|
75009102
|
Thermo Scientific™
75009102 |
IVD-MD | 120 V |
N/A
|
N/A | ||||
| Pour de laide SVP utiliser la function de clavardage; nous envoyer un couriel à help@thermofisher.com ou appelez le service à la clientèle au 1-800-234-7437. | |||||||||
Description
The Thermo Scientific™ C Series Centrifuges are designed for clinical and research applications, offering exceptional capacity in a compact design. The centrifuges are available as ventilated or refrigerated models. The refrigerated models feature Thermo Scientific™ GreenCool™ Technology, a next-generation natural refrigerant cooling system for enhanced sustainability. With a fixed-angle rotor RCF (Relative Centrifugal Force) up to 30,279 x g and a swinging bucket rotor RCF up to 3,260 x g, the C Series Centrifuges are capable of handling even the toughest separations. The maximum capacity of the fixed-angle rotors is 6 x 50 mL, while the swinging bucket rotors can accommodate up to 4 x 145 mL. These centrifuges combine a compact design with an intuitive interface and the flexibility to support numerous applications.
- High capacity in a compact design
- GreenCool Technology (refrigerated models)
- Thermo Scientific™ Auto-Lock™ Rotor Exchange
- Thermo Scientific™ ClickSeal™ Biocontainment Lids
- Intuitive user interface
- Wide range of rotors for application flexibility
Spécifications
| 4 x 145 mL | |
| 3,260 x g (TX-150 Rotor); 30,279 x g (MicroClick 24 x 2 Rotor) | |
| Keypad | |
| 67 x 46 x 32 cm (26.4 x 18.1 x 12.6 in) | |
| 71 kg (156 Ib) |
| 17,850 rpm | |
| Yes | |
| Centrifuge | |
| No | |
| Clinical and research applications |