missing translation for 'onlineSavingsMsg'
Learn More

IKA™ C-MAG HS 7 Magnetic Stirrer with Heating

Catalog No. 01183234
Change view
Click to view available options
Plug Type:
US 3-prong
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
01183234 US 3-prong
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01183234 Supplier IKA™ Supplier No. 3581201
Get a Magnetic Stirrer with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Magnetic stirrer with heating and a square ceramic top plate.

  • Stirs volumes of up to 20 L (H2O)
  • Runs at speeds ranging from 50 to 1500 rpm
  • Improves over time with regular firmware updates
  • Control of kinetics and sensitive reactions are supported by the integrated timer and counter function
  • The IKA SmartTemp™ function protects user intelligently
  • Automatic switch-off of the heating function if the connected external temperature sensor is not immersed in the medium
  • Function selectable, timeout time adjustable (Error 5)
  • PT1000 temperature sensor included

Specifications

Top Plate Material Ceramic
Voltage 115 V
Includes C-MAG HS 7, IKAFLON™ 20, 30, and 40 Magnetic stirring bar
Safety Features Safety circuit of 550°C, Hot surface indicator, Elevated control panel for protection against leaking liquids, Digital error code display
Controller Type Turning Knob
Model C-MAG HS 7
Length (English) 14 in.
Size 180 x 180 mm
Height (Metric) 88 mm
Temperature (Metric) 0°C to 500°C
Height (English) 3.5 in.
Frequency 50/60 Hz
Width (Metric) 220 mm
Length (Metric) 354 mm
Width (English) 8.7 in.
Wattage Input: 1020 W, Heat Output: 1000 W
Type Magnetic Stirring Hotplate
Shape Square
Max. Sample Load 16 kg
Plug Type US 3-prong
No. of Positions 1
Max. Container Size 10 L
Stirring Range 100 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 354 x 220 x 88 mm (14 x 8.7 x 3.5 in.)
Certifications/Compliance None
Display LCD
Top Plate Diameter (Metric) 180 mm
Speed 50 to 1500 rpm
Show More Show Less