missing translation for 'onlineSavingsMsg'
Learn More

MedOne C-Chip™ Disposable Hemacytometers

Numéro de catalogue. 22600113
Encompass
Change view
Click to view available options
Grid Type:
Neubauer Improved
Quantity:
50/Pk.
Capacity (Metric):
10 μL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Numéro de catalogue. Grid Type Quantity Capacity (Metric)
22600113 Neubauer Improved 50/Pk. 10 μL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Numéro de catalogue. 22600113 Fournisseur MedOne Code fournisseur DHCN015
Il en reste null

A significant improvement over conventional glass hemacytometers.

  • Guarantee repeatability and reliability with complete quality control
  • Two closed, exact 100 μm high chambers do not require a coverslip
  • Eliminate the tedious washing step
  • Reduce exposure to infectious sample and contamination
  • Very light yet strong plastic

Spécifications

Product Type Hemacytometer
Grid Type Neubauer Improved
Capacity (Metric) 10 μL
Disposable Single-use
Material Plastic
Quantity 50/Pk.
Depth (English) 0.003 in.
Depth (Metric) 0.01 cm
Height (English) 0.062 in.
Height (Metric) 0.16 cm
Length (English) 2.95 in.
Length (Metric) 7.5 cm
Thickness (Metric) 0.16 cm
Width (English) 1 in.
Width (Metric) 2.5 cm
For Use With (Application) Cell Counting
Afficher plus de résultats Afficher moins de résultats