missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ C 6000 Calorimeter Global Standards Package 2/10
Description
- Three different starting temperatures 22°C, 25°C, 30°C in each measuring mode
- Measuring modes: adiabatic, isoperibol, dynamic
- Automatic ignition and ignition energy determination
- Automatic water filling and draining
- Automatic oxygen filling, venting and flushing
- RFID technology for automatic decomposition vessel identification
- New design of the decomposition vessel allowing easier and faster sample preparation
- Easy and convenient capacitive touch screen operation
- Control chart view and correction calculation of globally used standards
- Ethernet interface to connect a network printer
- USB interface allowing easy data management and software updates
- The C 6000 global standards Package 2/10 consists of:
- C 6000 global standards
- C 6010 decomposition vessel, standard
Specifications
Specifications
| Product Type | Oxygen Bomb System |
| Certifications/Compliance | DIN, ISO, ASTM, GOST and GB |
| Depth (Metric) | 450 mm |
| Height (Metric) | 425 mm |
| Includes | C 6000 Global Standards Unit and 6010 Decomposition Vessel |
| Temperature Range (Metric) | 22°C to 30°C |
| Temperature Resolution | 0.0001 K |
| Voltage | 220/240 V |
| Weight (Metric) | 40.14 kg |
| Width (Metric) | 500 mm |
| Show More |