missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bunsen Burners, Micro

Catalog No. S12812
Change view
Click to view available options
Gas Type:
Liquid Propane
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Gas Type
S12812 Liquid Propane
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S12812 Supplier Eisco™ Supplier No. CH0994LP

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Allows air ratio adjustments.

  • Smaller version of premium Bunsen burner
  • Expanded base prevents easy tipping, even with hoses connected
  • Spaced feet so burner fits comfortably under stands
  • Carry hot burner with ease and safety using finger handle
  • 8.8cm (3.5 in.) tall

Specifications

Product Type Micro Bunsen Burner
For Use With (Equipment) Safe Continuous Stream of Flammable Gas
Gas Type Liquid Propane
Length (English) 4.25 in. (Base)
Length (Metric) 107.95 mm
Material Iron
Diameter (Metric) 8 mm
Height (English) 3.5 in.
Height (Metric) 88.9 mm
Includes Flame Stabilizer, Handle
Max. Temperature (English) 2822°F
Max. Temperature (Metric) 1550°C
Width (English) 4.25 (Base) in.
Show More Show Less