missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Air-Tite™ Bulk Unsterile Syringes
Description
- Bulk Disposable Syringes
- Smooth plunger
- Bold graduations
- Unsterile
- Polypropylene
- Economical
- Single-use
- Latex Free
- ISO
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Certifications/Compliance | ISO 13485 |
| Material | Polyisoprene Rubber (Tip), Polypropylene, Polypropylene (Barrel), Polypropylene (Plunger) |
| Color | Clear |
| Needle Gauge | No Needle Included |
| For Use With (Application) | Laboratory / Veterinary |
| Latex Free | Yes |
| Product Type | Luer Lock |
| Disposable | Single-use |
| Packaging | Bulk |
| Show More |
Not for human use - laboratory and veterinary use only