missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Bug Viewer with Magnifier Lid

Catalog No. S27478
Change view
Click to view available options
Grade:
Pre-K to Undergraduate
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Grade
S27478 Pre-K to Undergraduate
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S27478 Supplier Eisco™ Supplier No. BI0270

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Designed for observing bugs, insects, flowers, and more!

  • Optically polished glass lens
  • Molded in tough ABS plastic
  • Designed for viewing bugs, insects, flowers and more
  • Grid screen printed on bottom of jar to easily measure bugs or specimens
  • Lid can be used as separate magnifier
  • 4X Magnifying Lens: 1.38 in. (35 mm)

Specifications

Grade Level Early Childhood, Elementary, Intermediate - Middle School, High School, Higher Ed
Grade Pre-K to Undergraduate
Age 4 to 20
Height (English) 1.57 in. (Jar)
For Use With (Application) Viewing Bugs, Insects, Flowers and More
Material ABS Plastic
Height (Metric) 40 mm (Jar)
Diameter (English) Opening 1.77 in. (Jar)
Diameter (Metric) Opening 45 mm (Jar)
Product Type Magnifier