missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BTX™ Caliper Electrodes
Caliper Electrodes for in-vivo electroporation.
$2,539.53 - $3,228.59
Specifications
| Voltage | 500 V |
|---|---|
| Electrode Shape | Square |
| Life Span | Unlimited when properly maintained |
| Pulse Length Range | 10 μsec. to 99 msec. |
| Size (English) Gap | 0.039 to 5.11 in. |
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Material | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Length (Metric) | Width (Metric) | Material | Price | Quantity & Availability | |||
|
BTX384L
|
BTX™
45 0102 |
2 cm | 2 cm | Stainless Steel |
Each for $3,228.59
|
|
|||
|
BTX384
|
BTX™
45 0101 |
1 cm | 1 cm | Brass |
Each for $2,539.53
|
|
|||
Description
- For in vivo electroporation, specifically the delivery of molecules or drugs into a desired tissue
- Consist of two stainless-steel electrodes that grasp the surface site to be electroporated
- Applications include:
- Electrochemotherapy (ECT): the use of pulsed electric fields to deliver chemotherapeutic drugs into cancerous tumors or
- Transdermal Delivery (TDD): use of a pulsed electric field to deliver drugs or other molecules through the skin to the targeted site
- For use with BTX Gemini X2 electroporation systems.
Specifications
| 500 V | |
| Unlimited when properly maintained | |
| 0.039 to 5.11 in. | |
| Non-sterile |
| Square | |
| 10 μsec. to 99 msec. | |
| 1 to 130 mm | |
| Banana Cables |
Intended for Research use only. Not for use in diagnostic or clinical procedures.