missing translation for 'onlineSavingsMsg'
Learn More

BriskHeat™ Silicone Rubber Heating Blankets

Resistant to moisture, chemicals, and radiation

$360.78 - $396.56

Specifications

Certifications/Compliance cURus, CSA, CE, RoHS
Voltage 120 V
View More Specs

Requires: A temperature controller is required for all SRL silicone rubber heating blankets


Products 2
Catalog Number Mfr. No. Width (Metric) Wattage Includes Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Wattage Includes Price Quantity & Availability  
10067088
View Documents Promotion Details
BriskHeat™
SRL12121
305 mm 360 W Blanket Only
Each for $360.78
Only null left
 
10067086
View Documents Promotion Details
BriskHeat™
SRL06241
610 mm 360 W Blanket Only
Each for $396.56
Only null left
 
Description

Description

  • Heats large surface areas with even heat (e.g. tanks, vessels, hoppers, conveyors, silos, and much more)
  • Maximum exposure temperature 450°F (232°C) [cURus up to 358°F (181°C)]
  • Easy-to-apply industrial strength pressure sensitive adhesive backing option
  • Heating element is laminated between two layers of 20mil fiberglass reinforced silicone rubber
  • Dielectric strength over 2000V
  • Exceptional durability
  • 2.5 watts/in2 (0.004 watts/mm2)
  • Grounded heating element meets NEC 427.23
  • Silicone rubber power leads: 48 in. (1219mm) long with bare wire ends

Certifications

cURus, CSA, and CE marked

Compliance

RoHS compliant

Specifications

Specifications

cURus, CSA, CE, RoHS
120 V
Videos
SDS
Documents

Documents