missing translation for 'onlineSavingsMsg'
Learn More

BriskHeat™ Silicone Rubber Heating Blankets

Catalog No. 10067088
Change view
Click to view available options
Width (Metric):
305 mm
610 mm
Wattage:
360 W
Includes:
Blanket Only
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (Metric) Wattage Includes
10067088 305 mm 360 W Blanket Only
10067086 610 mm 360 W Blanket Only
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10067088 Supplier BriskHeat™ Supplier No. SRL12121

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

A temperature controller is required for all SRL silicone rubber heating blankets

Resistant to moisture, chemicals, and radiation

  • Heats large surface areas with even heat (e.g. tanks, vessels, hoppers, conveyors, silos, and much more)
  • Maximum exposure temperature 450°F (232°C) [cURus up to 358°F (181°C)]
  • Easy-to-apply industrial strength pressure sensitive adhesive backing option
  • Heating element is laminated between two layers of 20mil fiberglass reinforced silicone rubber
  • Dielectric strength over 2000V
  • Exceptional durability
  • 2.5 watts/in2 (0.004 watts/mm2)
  • Grounded heating element meets NEC 427.23
  • Silicone rubber power leads: 48 in. (1219mm) long with bare wire ends

Certifications

cURus, CSA, and CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance cURus, CSA, CE, RoHS
Length (Metric) 305 mm
Voltage 120 V
Includes Blanket Only
Length (English) 12 in.
Wattage 360 W
Width (English) 12 in.
Width (Metric) 305 mm
Amperage 3 A