missing translation for 'onlineSavingsMsg'
Learn More

BriskHeat™ Silicone Rubber Heating Blankets

Resistant to moisture, chemicals, and radiation

Supplier:  BriskHeat™ SRL06241

 View more versions of this product

Catalog No. 10067086


Only null left

Requires : A temperature controller is required for all SRL silicone rubber heating blankets

Description

Description

  • Heats large surface areas with even heat (e.g. tanks, vessels, hoppers, conveyors, silos, and much more)
  • Maximum exposure temperature 450°F (232°C) [cURus up to 358°F (181°C)]
  • Easy-to-apply industrial strength pressure sensitive adhesive backing option
  • Heating element is laminated between two layers of 20mil fiberglass reinforced silicone rubber
  • Dielectric strength over 2000V
  • Exceptional durability
  • 2.5 watts/in2 (0.004 watts/mm2)
  • Grounded heating element meets NEC 427.23
  • Silicone rubber power leads: 48 in. (1219mm) long with bare wire ends

Certifications

cURus, CSA, and CE marked

Compliance

RoHS compliant

Specifications

Chemical Identifiers

cURus, CSA, CE, RoHS
120 V

Specifications

cURus, CSA, CE, RoHS
120 V
6 in.
24 in.
3 A
152 mm
Blanket Only
360 W
610 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions