missing translation for 'onlineSavingsMsg'
Learn More

BriskHeat™ Lower Hemisphere Mantles for Flasks, No Controller

Catalog No. 10067027
Change view
Click to view available options
Capacity:
100mL (3.3 oz.)
Voltage:
120 V
Wattage:
80w
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Voltage Wattage
10067027 100mL (3.3 oz.) 120 V 80w
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 10067027

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Uniform heat distribution for round-bottom flasks

Lower hemispherical heating mantles are:
Ideal for use with basket ring stand

  • Fiberglass cloth outer shell
  • Uniform, low-watt density knitted and braided heating element. Temperatures up to 842°F (450°C).
  • Multi-stranded resistance wire for increased durability and flexibility
  • Temperature controller required

120VAC models include:
3 in. (76mm) lead wire with NEMA L1-15R connector and a 4 ft. (1.2m) power adaptor cord with NEMA 1-15 plug
240VAC models include:
3 in. (76mm) lead wire with no plug

Certifications

CSA and CE marked

Compliance

RoHS compliant

Specifications

Certifications/Compliance CSA, CE, RoHS
Capacity 100mL (3.3 oz.)
Capacity (Metric) 100 mL
Voltage 120 V
Includes 76mm (3 in.) lead wire w/connector, 1.2m (4 ft.) power adaptor cord w/plug
Wattage 80w
Amperage 10 A
Capacity (English) 3.3 oz.