missing translation for 'onlineSavingsMsg'
Learn More

Metrohm 803 and 703 Pump/Stirrers

Catalog No. 20683601
Change view
Click to view available options
Length (Metric):
500 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
20683601 500 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 20683601 Supplier Metrohm Supplier No. 61805200

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Specifications

Diameter (English) 0.15 in.
Diameter (Metric) Inner 3 mm
Diameter (Metric) 4 mm
Diameter (English) Inner 0.11 in.
Type Connection Tube
Length (English) 19.68 in.
Length (Metric) 500 mm
Material PTFE